Zoro Homepage

38 Butterfly Impact Wrench

  • Mfr # IRT216B

  • Zoro # G707731761


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8'' square
Free Speed
8500 RPM
Retainer Type
Hog-Ring
Features
Durable aluminum hammer case; High torque output; Hog-Ring; Great power-to-weight ratio
Overall Length
7.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT216B
Zoro #
G707731761
UPC #
-
Country of Origin
China

Dimensions

Square Drive Size
3/8'' square
Overall Length
7.7"
Min Hose Size (in)
45359

Details

Free Speed
8500 RPM
Retainer Type
Hog-Ring
Features
Durable aluminum hammer case; High torque output; Hog-Ring; Great power-to-weight ratio
Series
216B
Actuation
Butterfly
Torque Range (Nm)
-271
Blows Per Minute (bpm)
1600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.