Zoro Homepage

38 DR PREMIUM AIR RATCHET

  • Mfr # IRT1207MAX-D3

  • Zoro # G107859232


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8'' square
Free Speed
220 RPM
Anvil Type - Air Impacts
Ratchet Wrench
Overall Length
10.8"
Series
1207MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT1207MAX-D3
Zoro #
G107859232
UPC #
-
Country of Origin
China

Dimensions

Square Drive Size
3/8'' square
Overall Length
10.8"
Min Hose Size (in)
45359

Details

Free Speed
220 RPM
Anvil Type - Air Impacts
Ratchet Wrench
Series
1207MAX
Air Cons. @ Free Speed (cfm)
23
Actuation
Lever
Torque Range (Nm)
14 - 88

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.