3/8" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM

  • Mfr # 1105MAX-D3

  • Zoro # G3097017


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
30 ft.-lb.
Torque Range
5 to 25 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105MAX-D3
Zoro #
G3097017
UPC #
663023077055
Country of Origin
China

Dimensions

Drive Size - Air Tools
3/8" Square
Length
7-1/4"
Air Inlet Size - Air Tools
1/4" NPT
Head Width
1-3/8"
Head Height
1-5/16"
Square Drive Size
3/8"
Drive Size
3/8 in Square
Overall Length
7 3/8 in
Min. Hose Size
3/8 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
30 ft.-lb.
Torque Range
5 to 25 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
300 RPM
Throttle
Lever
Variable Speed
No
Min. Hose
3/8"
Exhaust
Rear
Item
Ratchet
Handle Material
Inline
Retainer Type
Ball Detent
Average CFM @ 15 Second Run Time
3.50
CFM @ Full Load
20.0
Air Inlet
1/4 in NPT Female
Duty
Industrial
Required Pressure
90 psi
Reversing
Yes
Tool Weight
1.4 lb
Side to Center
1 7/16 in
Min. Air Pressure
90 psi
Duty Rating
Industrial Duty
Air Pressure
90 psi
Exhaust Location
Rear
Max. Air Pressure
90 psi
Power Source
Air Powered
Fastening Torque
30 ft-lb
Standards
All gov regulations and FDA certified
Air Consumption
20 cfm

Description

Ratchet, Air-Powered, Air Consumption 20 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 300 RPM, Fastening Torque 30 ft-lb, Duty Rating Industrial Duty, Tool Brand Ingersoll Rand, Overall Length 7 3/8 in, Side to Center 1 7/16 in, Standards All gov regulations and FDA certified, Tool Weight 1.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.