This item is Discontinued.

No Product Image Available

3/8 in Drive Socket Set, SAE, Metric, 8 pcs (Discontinued)

  • Mfr # SK3C8
  • Zoro # G7409509
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK3C8
Zoro #
G7409509
UPC #
663023020679
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in

Details

Measurement Type
SAE, Metric
Finish
Electro Phosphate
SAE or Metric
SAE, Metric
Number of Pieces
8
Includes
(8) 3/8" Drive Socket: 3/8", 1/2", 5/8", 11/16", 10mm, 13mm, 16mm, 17mm; Carrying Case
Item
Socket Set
Impact Rated
No
Material
Chrome Molybdenum Steel
Connection Type
Hex
Standards
ASME B107.2
Socket Type
6 Pt Std
Std. Socket Point Styles Included
6
Sockets Included
3/8, 1/2, 5/8, 11/16", 10, 13, 16, 17mm
Features
Impact Grade Strength and Durability
Drive Type
Square

Description

Impact Socket Set, Electro-phosphate, 3/8 in, Impact Rated No, Drive Type Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.