This item is Discontinued.

No Product Image Available

3/8" Drive Universal Joint SAE (Discontinued)

  • Mfr # J3
  • Zoro # G7409493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J3
Zoro #
G7409493
UPC #
663023023786
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
2 1/2 in
Output Drive Size
3/8"

Details

SAE or Metric
SAE
Finish
Electro-Phosphate
Impact Rated
No
Standards
ASME B107.2
Item
Universal Joint

Description

Impact Socket Adapter, Electro-Phosphate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.