38 in 20V Cordless Ratchet Wrench with Charger a

  • Mfr # IRTR3130-K12

  • Zoro # G908199025


product price:  $666.99
/ea
Free Shipping & Returns

Key Features

Series
IQv20
Length
17.5"
Voltage
20V
Torque Range (Ft Lbs)
-54
Free Speed (RPM)
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRTR3130-K12
Zoro #
G908199025
UPC #
-
Country of Origin
China

Dimensions

Length
17.5"
Drive size
3/8'' square

Details

Includes
3/8" Ratchet, Charger, 1 BL2012 Li-ion Battery & Case
Series
IQv20
Voltage
20V
Torque Range (Ft Lbs)
-54
Free Speed (RPM)
225
Torque Range (Nm)
-73

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.