
38 in 20V Cordless Ratchet Wrench with Charger a
Mfr # IRTR3130-K22
Zoro # G008199000
product price:Â $797.99
/ea
Free Shipping & Returns
Key Features
Voltage
20 V
Series
IQv20
Free Speed (RPM)
225
Torque Range (Ft Lbs)
-54
Drive size
3/8'' square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IRTR3130-K22
Zoro #
G008199000
UPC #
-
Country of Origin
China
Dimensions
Drive size
3/8'' square
Details
Voltage
20 V
Series
IQv20
Includes
3/8" Ratchet, Charger, 2 BL2012 Li-ion Batteries & Case
Free Speed (RPM)
225
Torque Range (Ft Lbs)
-54
Torque Range (Nm)
-73
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.