Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. 20V Impact 2 Battery Kit

  • Mfr # IRW5133-K22

  • Zoro # G309756735


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Drive Style
Square
Drive Size
3/8 in
Overall Length
7.05 in
Max. Torque
495 Nm
Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRW5133-K22
Zoro #
G309756735
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in
Overall Length
7.05 in

Details

Drive Style
Square
Item
Cordless Impact Wrenches
Max. Torque
495 Nm
Voltage
20V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.