Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in. 20V Impact

  • Mfr # IRW5133

  • Zoro # G609759849


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Drive Style
Square
Max. Torque
495 Nm
Overall Length
7.05 in
Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRW5133
Zoro #
G609759849
UPC #
-
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in
Overall Length
7.05 in

Details

Drive Style
Square
Max. Torque
495 Nm
Item
Cordless Impact Wrenches
Voltage
20V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.