Zoro Homepage

3/8 Inch Drive 90 Teeth Ratchet With Double Injection Handle

  • Mfr # 759992X

  • Zoro # G4121473


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759992X
Zoro #
G4121473
UPC #
28907555836
Country of Origin
Taiwan, Province of China

Description

Ingersoll Rand 90 Tooth Ratchets feature a strong, smooth 90-tooth gear mechanism that generates increased torque and enhanced user control. A 4-degree swing angle makes working in tight spaces easier, while ergonomic double injection handles provide all-day comfort, superior grip and added leverage. • OVERALL LENGTH: 9-1/2 Inches • FINISHED: 90 Tooth Precision Machined Gears; Chrome Vanadium Steel with Mirror-Polish Finish; Sealed Head for Increased Durability • ERGONOMIC: Comfort Grip Handle Provides Superior Grip and Added Leverage • QUALITY BUILT: Exceeds ANSI Standards for Torque by 125% • AVAILABLE IN: 1/4 Inch, 3/8 Inch and 1/2 Inch Drive • COLOR: Chrome / Black • MATERIAL: Chrome Vanadium Steel with Injection Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.