4 in L x 14/18 TPI Reciprocating Saw Blade, 50 PK

  • Mfr # P4EV-50

  • Zoro # G3149727


product price:  $125.99
/pk 50, $2.52/ea
Free Shipping & Returns

Key Features

Length
4 in
Material
Bi-Metal
Tip Material
Metal
Back Style
Straight
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P4EV-50
Zoro #
G3149727
UPC #
663023037127
Country of Origin
Brazil

Dimensions

Length
4 in
Height
1/2 in
Blade Length
4 in
Blade Thickness
0.035 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14/18
Material
Bi-Metal
Tip Material
Metal
Back Style
Straight
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals
Shank
1/2 in Universal
For Use With Saw Type
Reciprocating Saws
Back
Straight
Number of Cutting Edges
1
Materials Cut
Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Metal
Metal Cutting Type
Medium Metal

Description

Air Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood, Blade Length 4 in, Metal Cutting Type Medium Metal, Teeth per Inch 14/18, Blade Thickness 0.035 in, Blade Material Bi-Metal, Tip Material Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.