4 in L x 32 TPI Reciprocating Saw Blade, 20 PK
Mfr # P4FS-20
Zoro # G3217225
product price:Â $54.35
/pk 20, $2.72/eaKey Features
Teeth per Inch
32
Length
4 in
Material
Bi-Metal
Tip Material
Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4FS-20
Zoro #
G3217225
UPC #
663023037059
Country of Origin
Brazil
Dimensions
Length
4 in
Height
1/2 in
Blade Length
4 in
Blade Thickness
0.035 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
32
Material
Bi-Metal
Tip Material
Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Non Ferrous Metals
Number of Cutting Edges
1
Back
Straight
Shank
1/2 in Universal
Materials Cut
Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood
Primary Material Application
Metal
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Metal Cutting Type
Thin Metal
Description
Air Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Aluminum, Nail-Embedded Wood, Plastic, Soft Metals, Wood, Blade Length 4 in, Metal Cutting Type Thin Metal, Teeth per Inch 32, Blade Thickness 0.035 in, Blade Material Bi-Metal, Tip Material Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.