Zoro Homepage

49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set

  • Mfr # 752001

  • Zoro # G4121038


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752001
Zoro #
G4121038
UPC #
028907537535
Country of Origin
Taiwan, Province of China

Details

Item
Socket Set

Description

Ingersoll Rand® EVA Tray Master Mechanic's Tool Sets feature laser-cut foam organizer trays that drop easily into any tool chest drawer. Each set combines the most commonly used technician hand tools with 100% size coverage. You can easily build a complete tool collection or add to an existing one with these convenient tool tray sets. • EFFICIENT AND STYLISH: All EVA trays are finished with a brushed aluminum like top layer that adds style and durability to each set. Each tray is clearly marked with the size and type of each tool so you spend less time searching for the right tool and get the job done faster. • BETTER GRIP: All sockets feature IR Signature Vertical Knurling for better grip and easier handling • FINISHED: Constructed from Mirror-Polished Premium Chrome Vanadium Steel • QUALITY BUILT: Meets or Exceeds ANSI Standards for Fit, Finish and Torque • CONTENTS: Set contains 42 Sockets, a 90 Tooth Sealed Head Ratchet with Double Injection Handle, 3 Extensions (3, 6 and 10 inch), Universal Joint, 2 Magnetic Spark Plug Sockets (5/18 and 13/16 Inch) • COLOR: Mirror Polished Chrome Plated Finish • MATERIAL: Cr-V Steel Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.