6-inch Sander, Vinyl Pad, 12000 RPM, 0.25 HP

  • Mfr # 311A

  • Zoro # G2517837


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Dual-Action Sander
Duty
Medium
HP
0.25 HP
Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311A
Zoro #
G2517837
UPC #
663023009476
Country of Origin
China

Dimensions

Pad Size - Air Sanders
6 in
Spindle Size
5/16"-24
Pad Size
6"
Orbit Dia.
3/16 in
Overall Length
9.76"
Min. Hose Size
3/8 in
Wheel Dia.
3/16"
Min Hose Size
3/8"
Tool Length
9 3/4 in
Maximum Disc Diameter
6 in
Air Inlet Size
1/4 in
Orbit Diameter
3/16 in
Minimum Hose Size
3/8 in

Details

Item
Dual Action Quiet Air Sander
Item - Air Sanders
Air Dual-Action Sander
Duty
Medium
HP
0.25 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4 cfm
CFM @ Full Load
17 cfm
Vacuum/Non-Vacuum
Non-Vacuum
HP - Air Tools
0.25 hp
Required Pressure
90 psi
Free Speed
12,000 rpm
Exhaust Type
Side
Handle Material
Composite
Variable Speed
No
Air Inlet
1/4" NPT
Body Style - Air Tools
Pistol
Duty Cycle - Air Tools
General Duty
Throttle
Lever
Includes
6 in Foam Backed Pad, Built-in Regulator
Housing Material
Composite
Tool Weight
4.2 lb
Standards
CE
Features
Adjustable, Low Vibration
Tool Series
311A
Horsepower
0.3 hp
Speed Settings
Variable
Abrasive Mount Type
Adhesive-Backed
Motor Type
Gearless
Maximum Orbits per Minute
12,000
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Exhaust Location
Side
Air Consumption
4 cfm
Number of Vacuum Holes
0
Air Inlet Gender
Female
Product Type
Air-Powered Orbital Sander
Maximum Disc Speed
12,000 RPM
Sound Level (dB)
95.3 dBA
Disc Motion
Random Orbital
Average Flow Rate
4 cfm
Weight Class
Heavyweight
Throttle Type
Lever
Grip Type
Palm
Sound Level
95.3 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Geared, Duty Medium, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 4 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size 5/16 in, Number of Vacuum Holes 0, Dust Collection Type Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.