Zoro Homepage

7-inch Polisher & Buffer, Composite Pad, 2500 RPM, 0.4 HP

  • Mfr # 314-B

  • Zoro # G6319439


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
5/8"-11
Pad Size
7 in
Required Pressure
90 psi
Free Speed
2,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314-B
Zoro #
G6319439
UPC #
663023019857
Country of Origin
China

Dimensions

Spindle Size
5/8"-11
Pad Size
7 in
Overall Length
16 in
Min. Hose Size
3/8 in
Tool Length
14 1/2 in
Air Inlet Size
1/4 in
Included Pad Sizes
7 in
Minimum Hose Size
3/8 in
Compatible Accessory Size
7 in
Minimum Disc Diameter
7 in
Maximum Disc Diameter
7 in
Spindle Thread Size
5/8"-11

Details

Item
Air Polisher
Duty
Heavy
Required Pressure
90 psi
Free Speed
2,500 RPM
Air Inlet
1/4 in NPT
Throttle
Lever
Tool Weight
4.2 lb
Product Type
Air Polisher
Standards
CE
Maximum Motor Speed
3,000 RPM
Speed Settings
Variable
Maximum Orbits per Minute
2,500
Air Consumption
8 cfm
Throttle Type
Lever
Abrasive Mount Type
Threaded Shank
Grip Type
Right Angle with Side Handle
Exhaust Location
Handle
Sound Level (dB)
110 dB
Polishing Motion
Random Orbital
Horsepower
0.4 hp
Average Flow Rate
8 cfm
Air Inlet Type
NPT
Sound Level
110 dB

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Random Orbital, Included Pad Sizes 7 in, Minimum Disc Diameter 7 in, Maximum Disc Diameter 7 in, Abrasive Mount Type Threaded Shank, Orbit Size Not Applicable, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Speed Settings Variable, Maximum Motor Speed 3,000 RPM, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.