Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Piece 6 Pt SAE Universal Joint Socket Set

  • Mfr # 752036X

  • Zoro # G4120058


product price: $35.99
/ea

Key Features

SAE or Metric
SAE
Includes
7 Piece 6 Pt SAE Universal Joint Socket Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752036X
Zoro #
G4120058
UPC #
028907555775
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket Set
SAE or Metric
SAE
Includes
7 Piece 6 Pt SAE Universal Joint Socket Set

Description

Ingersoll Rand® universal joint sockets are constructed of industrial-grade Chrome Vanadium steel that exceeds ANSI standards. Each socket is finished with mirror-polished chrome plating. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility. • CONTENTS:
1/4 Inch Drive Sizes: 3/8, 7/16, 1/2 Inch
3/8 Inch Drive Sizes: 9/16, 5/8, 11/16, 3/4 Inch • FINISHED: Industrial-Grade Industrial-Grade Chrome Vanadium Steel Socket Bodies with Mirror-Polished Chrome Plating • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent-Pending Durable Thermoform Plastic Socket Tray • QUALITY BUILT: Exceeds ANSI Standards for Torque, Fit and Finish • COLOR: Chrome • MATERIAL: Chrome Vanadium Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.