Zoro Homepage

8 Piece 3/8 Inch Drive SAE Hex Bit Socket Set

  • Mfr # 752028X

  • Zoro # G4121178


product price: $34.19
/ea

Key Features

SAE or Metric
SAE
Includes
8 Piece 3/8 Inch Drive SAE Hex Bit Socket Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752028X
Zoro #
G4121178
UPC #
028907555522
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket Set
SAE or Metric
SAE
Includes
8 Piece 3/8 Inch Drive SAE Hex Bit Socket Set

Description

Ingersoll Rand® hex bit sockets feature sockets that use a 2 piece press-fit design for strength and durability. Socket bodies are constructed of Chrome Vanadium Steel and mated to S-2 industrial-grade steel bits. For added durability and corrosion resistance, bits are treated with a Zinc Phosphate finish. IR signature vertical knurling offers better grip and easier handling with greasy hands. The set includes a patent-pending thermoform socket tray that keeps sockets organized and easy to identify by standing sockets on end for 360-degree visibility, and more economy of space in your tool box. • CONTENTS: Includes SAE Hex Bit Sockets in sizes 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 Inch Hex Bit Sockets and Thermoform Organization Tray • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Ingersoll Rand? Signature Vertical Knurling for better grip easier handling • INCLUDES: Patent Pending Durable Thermoform Plastic Socket Tray That Keeps Sockets Organized and Easy To Identify • QUALITY BUILT: Meets or Exceeds ANSI Standards • COLOR: Mirror Polished Chrome Plated Finish for Socket • MATERIAL: Chrome Vanadium Steel with Mirror-Polish Finish on SocketS-2 Alloy Material with Zinc Phosphate Finish for Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.