Zoro Homepage

8 Piece Tech Solutions Metric Bit Socket Set

  • Mfr # 752041X

  • Zoro # G4121010


product price: $39.55
/ea

Key Features

Includes
8 Piece Tech Solutions Metric Bit Socket Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752041X
Zoro #
G4121010
UPC #
28907555553
Country of Origin
Taiwan, Province of China

Details

Item
Bit Socket Set
Includes
8 Piece Tech Solutions Metric Bit Socket Set

Description

Ingersoll Rand® Tech Solutions bit sockets have a patented design that not only prevents fasteners from stripping, but also can remove already stripped and damaged fasteners up to 85% rounded. And they’re suitable for use on new, undamaged fasteners as well. • CONTENTS:
4 Pc - 1/4 Inch Drive Metric Hex Bit Sockets in Sizes 3, 4, 5, 6 mm
4 Pc - 3/8 Inch Drive Metric Hex Bit Sockets in Sizes 7, 8, 9, 10 mm • FINISHED: Industrial-Grade S-2 Steel Bits with Zinc Phosphate Finish; Premium Mirror-Polish Chrome Vanadium Steel Socket Bodies and 2-Piece Press Fit Socket Design for Strength and Durability • BETTER GRIP: Signature Vertical Knurling for better grip and easier handling • INCLUDES: Patent-Pending Thermoform Socket Tray That Keeps Sockets Organized and Easy to Identify By Standing Sockets on End for 360-Degree Visibility • QUALITY BUILT: Meets or Exceeds ANSI Standards • COLOR: Gray/Red/Ghrome • MATERIAL: Chrome Vanadium Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.