Zoro Homepage

9 Piece Screwdriver Set

  • Mfr # 752059X

  • Zoro # G4121683


product price: $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752059X
Zoro #
G4121683
UPC #
028907555805
Country of Origin
Taiwan, Province of China

Description

The Ingersoll Rand® features drivers that exceed ANSI specifications, built with premium double-injection Trilobular handles for maximum comfort and grip. Shafts are constructed of (SVCM) Silicon Vanadium Chrome Magnesium for added torque. Large size drivers have hex bolsters, and sizes are marked on the handle caps for easy size identification. • SET INCLUDES: Slotted - 1/4 x 1-1/2 Inch, 1/4 x 4 Inch, 5/16 x 6 Inch; Phillips - #2 x 1-1/2 Inch, #2 x 4 Inch, #3 x 6 Inch; Offset Screwdrivers - 3/16 Inch x #1 and Ľ Inch x #2 • FINISHED: SVCM (Silicon Vanadium Chromium Magnesium) Alloy Steel Blades with Sandblasted and Magnetized Tips, Large Size Drivers have Hex Bolsters for Added Torque When Needed • MAXIMUM COMFORT: Double Injection Soft Grip Trilobular Handles for Maximum Comfort and Grip • QUALITY: Exceeds ANSI Standards • INCLUDES: Durable Thermoform Tray that can easily fit in any tool box • COLOR: Black/Gray • MATERIAL: PP / TPR Double Injection Handles, (SVCM) Silicon Vanadium Chrome Magnesium Alloy Blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.