Zoro Homepage

Adhesive/PSA Dsc BU Pad, 7D

  • Mfr # 6130A

  • Zoro # G412447995


product price: $38.69
/ea

Key Features

Disc Diameter
7 in
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Threaded Arbor Hole
Back Mounting Size
5/8"-11
Max. RPM
6,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6130A
Zoro #
G412447995
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Back Mounting Size
5/8"-11
Overall Diameter
7 in
Thickness
1/4 in
Overall Thickness
1/4 in
Connector Size
5/8"-11
Overall Width
7 in
Diameter
7"

Details

Item
PSA Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Threaded Arbor Hole
Max. RPM
6,600 RPM
Density
Medium
Vacuum Hole Design
No Hole
Max. Speed
6600 rpm
Product Type
Disc Backup Pad
Number of Vacuum Holes
Non-Vacuum
Backup Pad Shape
Round
Connector Type
Threaded Hole
Body Material
Rubber
Device Material
Rubber
Abrasive Mount Type
Adhesive-Backed
Maximum Operating Speed
6,600 RPM

Description

PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 6,600 RPM, Number of Vacuum Holes Non-Vacuum, Overall Width 7 in, Overall Diameter 7 in, Overall Thickness 1/4 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.