Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Angle Grinder

  • Mfr # 545MAX

  • Zoro # G716066366


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Horsepower
2.5 hp
Duty
Heavy Duty
Variable Speed
Yes
Switch Type
Safety Lever
Power Source
Air Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545MAX
Zoro #
G716066366
UPC #
0840462300245
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Connection Size
3/8 in
Spindle Thread Size
5/8 in - 11
Overall Length
9 3/8 in
Min. Hose Size
1/2 in
Wheel Diameter
5 in

Details

Horsepower
2.5 hp
Duty
Heavy Duty
Variable Speed
Yes
Switch Type
Safety Lever
Power Source
Air Powered
Vibration Level
8.4 m/sq sec
Grinder Orientation
Angle
Item
Angle Grinder
Air Inlet
3/8 in NPT
Grinder Type
Angle
Max. Speed
12,000 RPM
Air Consumption
77 cfm
Air Inlet Type
NPT
Tool Weight
4.1 lb
Accessory Free Tool Change
Yes
Guard Adjustment
Toolless Adjustable
Standards
CE, UKCA
For Wheel Type
Type 27
Reach
Standard Reach

Description

Air Angle Grinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.