air balancer
- Mfr # ZG2W01508000B
- Zoro # G422920136
product price:Â
$
17,252.99
/ea
Key Features
Balancing Load Capacity @ 100 PSI (Lbs.)
150 lb
Color
Yellow
Controls
Manipulator
Maximum Lifting Capacity
120 lb
Maximum Lift Speed
24 in/sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG2W01508000B
- Zoro #
- G422920136
- UPC #
- 3663836076556
- Country of Origin
- France
Dimensions
- Air Inlet Size
- 3/8 in
- Maximum Lifting Length
- 6 21/32 ft
Details
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 150 lb
- Color
- Yellow
- Controls
- Manipulator
- Maximum Lifting Capacity
- 120 lb
- Maximum Lift Speed
- 24 in/sec
- Air Pressure
- 100 psi
- Item
- Air Balancer
- Overload Protection Included
- Yes
- Standards
- CE
- Air Inlet Type
- NPT
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 120 lb
- Includes Brake
- Brake Included
- Body Finish
- Powder Coated
- Wire Color
- Yellow
Description
Air Balancer, Mount Type Not Applicable, Maximum Lifting Capacity 120 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 120 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 150 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.