air balancer
- Mfr # ZG2W02012000B
- Zoro # G622919732
product price:Â
$
19,582.99
/ea
Key Features
Air Pressure
100 psi
Controls
Manipulator
Maximum Lift Speed
24 in/sec
Balancing Load Capacity @ 100 PSI (Lbs.)
200 lb
Air Inlet Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG2W02012000B
- Zoro #
- G622919732
- UPC #
- 3663836071728
- Country of Origin
- France
- Air Pressure
- 100 psi
- Controls
- Manipulator
- Maximum Lift Speed
- 24 in/sec
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 200 lb
- Air Inlet Type
- NPT
- Standards
- CE
- Item
- Air Balancer
- Maximum Lifting Capacity
- 160 lb
- Includes Brake
- Brake Included
- Body Finish
- Powder Coated
- Overload Protection Included
- Yes
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 160 lb
- Color
- Yellow
- Wire Color
- Yellow
Dimensions
- Air Inlet Size
- 3/8 in
- Maximum Lifting Length
- 10 ft
Description
Air Balancer, Mount Type Not Applicable, Maximum Lifting Capacity 160 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 10 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 160 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 200 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.