air balancer
- Mfr # ZG2W020120HMC
- Zoro # G922920032
product price:Â
$
19,056.99
/ea
Key Features
Overload Protection Included
Yes
Balancing Load Capacity @ 100 PSI (Lbs.)
200 lb
Mount Type
Hook Mounted - No Trolley
Air Inlet Type
NPT
Includes Brake
Brake Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZG2W020120HMC
- Zoro #
- G922920032
- UPC #
- 3663836076181
- Country of Origin
- France
Dimensions
- Maximum Lifting Length
- 10 ft
- Air Inlet Size
- 3/8 in
Details
- Overload Protection Included
- Yes
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 200 lb
- Mount Type
- Hook Mounted - No Trolley
- Item
- Air Balancer
- Air Inlet Type
- NPT
- Includes Brake
- Brake Included
- Controls
- Manipulator
- Maximum Lift Speed
- 24 in/sec
- Air Pressure
- 100 psi
- Maximum Lifting Capacity
- 160 lb
- Color
- Yellow
- Body Finish
- Powder Coated
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 160 lb
- Standards
- CE
- Wire Color
- Yellow
Description
Air Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 160 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 10 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 160 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 200 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.