air balancer
- Mfr # ZG2W05008000B
- Zoro # G022920154
product price:Â
$
19,801.99
/ea
Key Features
Lifting Load Capacity @ 100 PSI (Lbs.)
400 lb
Includes Brake
Brake Included
Overload Protection Included
Yes
Maximum Lifting Capacity
400 lb
Air Inlet Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG2W05008000B
- Zoro #
- G022920154
- UPC #
- 3663836071667
- Country of Origin
- France
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 400 lb
- Includes Brake
- Brake Included
- Overload Protection Included
- Yes
- Maximum Lifting Capacity
- 400 lb
- Air Pressure
- 100 psi
- Body Finish
- Powder Coated
- Standards
- CE
- Item
- Air Balancer
- Color
- Yellow
- Controls
- Manipulator
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 500 lb
- Air Inlet Type
- NPT
- Maximum Lift Speed
- 24 in/sec
- Wire Color
- Yellow
Dimensions
- Air Inlet Size
- 3/8 in
- Maximum Lifting Length
- 6 21/32 ft
Description
Air Balancer, Mount Type Not Applicable, Maximum Lifting Capacity 400 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 400 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 500 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.