air balancer
- Mfr # ZG2W050080HMC
- Zoro # G222920053
product price:Â
$
19,582.99
/ea
Key Features
Air Inlet Type
NPT
Maximum Lift Speed
24 in/sec
Overload Protection Included
Yes
Maximum Lifting Length
6 21/32 ft
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG2W050080HMC
- Zoro #
- G222920053
- UPC #
- 3663836071766
- Country of Origin
- France
- Air Inlet Type
- NPT
- Maximum Lift Speed
- 24 in/sec
- Overload Protection Included
- Yes
- Standards
- CE
- Color
- Yellow
- Lifting Load Capacity @ 100 PSI (Lbs.)
- 400 lb
- Maximum Lifting Capacity
- 400 lb
- Includes Brake
- Brake Included
- Mount Type
- Hook Mounted - No Trolley
- Air Pressure
- 100 psi
- Balancing Load Capacity @ 100 PSI (Lbs.)
- 500 lb
- Body Finish
- Powder Coated
- Controls
- Manipulator
- Item
- Air Balancer
- Wire Color
- Yellow
Dimensions
- Maximum Lifting Length
- 6 21/32 ft
- Air Inlet Size
- 3/8 in
Description
Air Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 400 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 24 in/sec, Maximum Lifting Length 6 21/32 ft, Air Inlet Type NPT, Lifting Load Capacity @ 100 PSI (Lbs.) 400 lb, Balancing Load Capacity @ 100 PSI (Lbs.) 500 lb, Air Inlet Size 3/8 in, Air Pressure 100 psi, Color Yellow, Controls Manipulator, Includes Brake Brake Included, Overload Protection Included Yes, Body Finish Powder Coated, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.