Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Belt Sander

  • Mfr # 360-418

  • Zoro # G508370664


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
Required Pressure
90 psi
Handle Material
Fiberglass; Metal; Plastic; Wood
Air Inlet
1/4 in NPT
Tool Weight
2.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360-418
Zoro #
G508370664
UPC #
663023153803
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
15 1/8 mm
Minimum Hose Size
3/8 in
Belt Width
1/2 in
Belt Length
18 in
Air Inlet Size
1/4 in

Details

Item
Air Belt Sander
Duty
Medium
Required Pressure
90 psi
Handle Material
Fiberglass; Metal; Plastic; Wood
Air Inlet
1/4 in NPT
Tool Weight
2.4 lb
Housing Material
Fiberglass, Metal, Plastic, Wood
Product Type
Belt Sander
Features
Adaptable Tool-Free Articulating Arm, Adjustable Power Regulator
Air Inlet Type
NPT
Horsepower
0.6 hp
Tool Series
360
Belt Speed
4,700 SFPM
Maximum Motor Speed
20,000 RPM
Sound Level (dB)
90 dBA
Arm Type
Pivoting
Air Consumption
29 cfm
Arm Rotation
360 Degrees
Sound Level
90 dBA
Speed Settings
Variable
Grip Type
Straight

Description

Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Variable, Belt Speed 4,700 SFPM, Grip Type Straight, Horsepower 0.6 hp, Duty Medium, Air Consumption 29 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Tool Series 360, Sound Level 90 dBA, Tool Length 15 1/8 mm, Tool Weight 2.4 lb, Exhaust Location Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.