Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cable Balancer, Trolley, 500 lb. Cap

  • Mfr # BW050080HM

  • Zoro # G2783840


product price: $6,945.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Housing Length
21 in
Housing Dia.
10 in
Hoist Lift
6 1/2 ft
Lifting Load Capacity @ 100 PSI
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW050080HM
Zoro #
G2783840
UPC #
-
Country of Origin
China

Dimensions

Housing Length
21 in
Housing Dia.
10 in
Inlet Size
3/8 in NPT
Housing Diameter
10 in
Cable Length
6 1/2 ft
Body Length
20 15/16 in
Air Inlet Size
3/8 in
Maximum Lifting Length
6 1/2 ft
Minimum Retracted Length
21 in

Details

Load Capacity
500 lb
Hoist Lift
6 1/2 ft
Lifting Load Capacity @ 100 PSI
400 lb
Balancing Load Capacity @ 100 PSI
500 lb
Air Consumption
1/8 scfm
Hoist Mount
Hook Mounted - No Trolley
Standards
ANSI, CE
Finish
Yellow Paint
Brake
Yes
Item
Air Cable Balancer
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
100 psi
Color
Yellow
Lifting Load Capacity @ 100 PSI (Lbs.)
400 lb.
Overload Protection Included
Yes
Maximum Air Consumption
0.13 scfm
Mount Type
Hook Mounted - No Trolley
Minimum Air Consumption
0.13 scfm
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Controls
Manipulator
Includes Clutch
Clutch Not Included
Air Inlet Gender
Female
Air Inlet Type
NPT
Balancing Load Capacity @ 100 PSI (Lbs.)
500 lb.
Maximum Lift Speed
40 in/sec

Description

Air Cable Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 40 in/sec, Maximum Air Consumption 0.13 scfm, Maximum Lifting Length 6 1/2 ft, Air Inlet Type NPT, Included Components Not Applicable, Lifting Load Capacity @ 100 PSI (Lbs.) 400 lb., Balancing Load Capacity @ 100 PSI (Lbs.) 500 lb., Cable Length 6 1/2 ft, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Pressure 100 psi, Body Length 20 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.