Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft

  • Mfr # ML500KR-1DA10-R6U

  • Zoro # G0113335


product price:  $9,415.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,100 lb
Housing Length
13 1/2 in
Hoist Lift
10 ft
Lift Speed
13 fpm
Air Consumption
45 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML500KR-1DA10-R6U
Zoro #
G0113335
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Length
13 1/2 in
Min. Radius Curve
42 in
Housing Width
9 3/4 in
Inlet Size
1/2 in NPT
Overall Width
9-3/4"
Overall Length
13-1/2"
Minimum Radius Curve
42 in

Details

Load Capacity
1,100 lb
Hoist Lift
10 ft
Lift Speed
13 fpm
Air Consumption
45 scfm
Series
ML500KR
Hoist Mount
Push Trolley
Control
Pull Chain
Min. Between Hooks
18 in
Standards
CE and ANSI B30.16
Reeving
2
Trolley Configuration
Push Trolley
Includes
Up and Down Travel Limiters
Color
Yellow
Fits Beam Flange W
3-1/4 in to 6 in
Air Pressure
90 psi
Brake
Self Adjusting Disc
Noise Level
85 dB
Item
Air Chain Hoist
Finish
Paint

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.