Air Chain Hoist, 275 lb. Cap., 10 ft. Lift

  • Mfr # CL125K-2C10-C6U

  • Zoro # G7547084


product price:  $3,749.00
/ea
Free Shipping & Returns

Key Features

Load Capacity
275 lb
Housing Length
12 25/32 in
Lift Speed
0 to 43 fpm
Hoist Lift
10 ft
Air Consumption
32 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL125K-2C10-C6U
Zoro #
G7547084
UPC #
663023122502
Country of Origin
Multiple

Dimensions

Housing Length
12 25/32 in
Inlet Size
3/8 in NPT
Housing Width
5 1/8 in
Overall Length
12-25/32"
Overall Width
5-1/8"

Details

Load Capacity
275 lb
Lift Speed
0 to 43 fpm
Hoist Lift
10 ft
Air Consumption
32 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
CL125K
Min. Between Hooks
11 1/2 in
Control
Pendant
Standards
ANSI B30.16
Reeving
1
Noise Level
75 dBA
Finish
Powder Coated
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
90 psi
Item
Air Chain Hoist
Brake
Self Adjusting
Color
Yellow

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.