Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft

  • Mfr # HL2000K-2C10-C6

  • Zoro # G4119906


product price: $11,079.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Load Capacity
4,400 lb
Housing Length
16 1/4 in
Hoist Lift
10 ft
Lift Speed
13 fpm
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL2000K-2C10-C6
Zoro #
G4119906
UPC #
663023119113
Country of Origin
Multiple

Dimensions

Housing Length
16 1/4 in
Inlet Size
1/2 in NPT
Housing Width
14 1/2 in
Overall Width
14-1/2"
Overall Length
16-1/4"

Details

Load Capacity
4,400 lb
Hoist Lift
10 ft
Lift Speed
13 fpm
Air Consumption
65 to 70 scfm
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
23 in
Control
Pendant
Standards
CE and ANSI B30.19
Reeving
2
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
90 psi
Item
Air Chain Hoist
Noise Level
85 dB
Includes
Up and Down Travel Limiters
Color
Yellow
Finish
Powder Coated
Brake
Self Adjusting Disc

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.