Shop INGERSOLL-RAND
See all product information
Create Account
Air Chain Hoist, 550 lb. Cap., 10 ft. Lift
- Mfr # ML250KR-1R10-R6U
- Zoro # G4146917
product price:Â
$
6,742.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
550 lb
Housing Length
13 1/2 in
Hoist Lift
10 ft
Lift Speed
26 fpm
Air Consumption
45 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML250KR-1R10-R6U
- Zoro #
- G4146917
- UPC #
- -
- Country of Origin
- Multiple
- Load Capacity
- 550 lb
- Hoist Lift
- 10 ft
- Lift Speed
- 26 fpm
- Air Consumption
- 45 scfm
- Hoist Mount
- Hook Mounted - No Trolley
- Series
- ML250KR
- Min. Between Hooks
- 18 in
- Control
- Pull Chain
- Reeving
- 1
- Standards
- CE and ANSI B30.16
- Finish
- paint
- Color
- Yellow
- Air Pressure
- 90 psi
- Includes
- Up and Down Travel Limiters
- Trolley Configuration
- Hook Mounted - No Trolley
- Noise Level
- 85 dB
- Brake
- Self Adjusting Disc
- Item
- Air Chain Hoist
- Wire Color
- Yellow
Dimensions
- Housing Length
- 13 1/2 in
- Inlet Size
- 1/2 in NPT
- Housing Width
- 9 3/4 in
- Overall Length
- 13-1/2"
- Overall Width
- 9-3/4"
- Wire Rope Length
- 13-1/2"
- Length
- 13-1/2"
Description
Air Chain Hoist, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.