Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # ML250KR-2DA10-R6U

  • Zoro # G4146847


product price:  $8,472.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
13 1/2 in
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
50 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML250KR-2DA10-R6U
Zoro #
G4146847
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 1/2 in
Housing Width
9 3/4 in
Inlet Size
1/2 in NPT
Min. Radius Curve
42 in
Overall Length
13-1/2"
Overall Width
9-3/4"
Minimum Radius Curve
42"

Details

Load Capacity
550 lb
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
50 scfm
Series
ML250KR
Hoist Mount
Push Trolley
Min. Between Hooks
18 in
Control
Pendant
Standards
CE and ANSI B30.16
Reeving
1
Trolley Configuration
Push Trolley
Brake
Self Adjusting Disc
Fits Beam Flange W
3-1/4 in to 6 in
Includes
Up and Down Travel Limiters
Air Pressure
90 psi
Finish
paint
Noise Level
85 dB
Item
Air Chain Hoist
Color
Yellow

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.