Air Chain Hoist, 550 lb. Cap., 10 ft. Lift

  • Mfr # ML250KR-3HA10-R6U

  • Zoro # G4146810


product price:  $11,798.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Housing Length
13 1/2 in
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML250KR-3HA10-R6U
Zoro #
G4146810
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 1/2 in
Min. Radius Curve
42 in
Inlet Size
1/2 in NPT
Housing Width
9 3/4 in
Overall Length
13-1/2"
Overall Width
9-3/4"
Minimum Radius Curve
42"

Details

Load Capacity
550 lb
Lift Speed
26 fpm
Hoist Lift
10 ft
Air Consumption
65 to 70 scfm
Series
ML250KR
Hoist Mount
Air Powered Trolley
Min. Between Hooks
18 in
Control
Pendant
Reeving
1
Standards
CE and ANSI B30.16
Trolley Configuration
Air Powered Trolley
Includes
Up and Down Travel Limiters, Fabric Chain Container
Fits Beam Flange W
3-1/4 in to 6 in
Finish
Powder Coated
Color
Yellow
Noise Level
85 dB
Brake
Self Adjusting Disc
Item
Air Chain Hoist
Air Pressure
90 psi

Description

Air Chain Hoist, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.