Air Compressor Filter, 2.1 Outside Dia.
Mfr # FA30IH
Zoro # G507046065
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Element Material
Stainless Steel Mesh
Maximum Operating Pressure
250 psig
Filtration Efficiency
99.93%
Element Life
5 yr
Filtered Substance
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA30IH
Zoro #
G507046065
UPC #
678384566933
Country of Origin
United States
Dimensions
Overall Height
8.9 in
Overall Width
2.99 in
Outside Diameter
2 1/16 in
Inside Diameter
3/4 in
Details
Element Material
Stainless Steel Mesh
Maximum Operating Pressure
250 psig
Filtration Efficiency
99.93%
Element Life
5 yr
Filtered Substance
Oil
Series
F-Series
Standards
ISO 12500-1:2007, ISO 8573-1:2010
Maximum Operating Temperature
176 Degrees F
Compatible Product Type
Air Filter
Filter Rating
0.01 micron
Maximum Flow Rate
17 scfm
Item
Air Compressor Filter
Compatible Manufacturer Part Number
32333213, 32333247, 32499477, 32499600, 46825196, 46825204, 46826384, 46826392
Inlet Gender
Female
Description
Air Compressor Filter, Element Material Stainless Steel Mesh, Compatible Manufacturer Part Number 32333213, 32333247, 32499477, 32499600, 46825196, 46825204, 46826384, 46826392, Compatible Grainger Part Number 16V888, 16V889, 20Y778, 20Y779, 4L976, 4L977, 4YW09, 4YW10, Overall Height 8.9 in, Inside Diameter 3/4 in, Outside Diameter 2 1/16 in, Compatible Product Type Air Filter, Filter Rating 0.01 micron, Filtration Efficiency 99.93 Percent, Maximum Flow Rate 17 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.