Shop INGERSOLL-RAND
See all product information
Create Account
Air Compressor Maintenance Kit
- Mfr # 47853635003-R
- Zoro # G712923984
product price:Â
$
93.29
/ea
Key Features
For Use With
Air Compressors
Type
Air Compressor Maintenance Kit
Includes
(2) Air Filter Elements, (1) 1 L Container of All Season Select Lubricant
Overall Width
4.75 in
Overall Height
9.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47853635003-R
- Zoro #
- G712923984
- UPC #
- 663023176321
- Country of Origin
- United States
- Item
- Air Compressor Maintenance Kit
- For Use With
- Air Compressors
- Type
- Air Compressor Maintenance Kit
- Includes
- (2) Air Filter Elements, (1) 1 L Container of All Season Select Lubricant
- Compatible with Brand
- Ingersoll Rand
- Compatible Manufacturer Part Number
- P1.5IU-A9
- Number of Pieces
- 3
- Product Type
- Start Up Kit
- Compatible Product Type
- Air Compressors
Dimensions
- Overall Width
- 4.75 in
- Overall Height
- 9.38 in
- Overall Length
- 4.75 in
- Wire Rope Length
- 4.75 in
- Length
- 4.75 in
Description
Air Compressor Maintenance Kit, Compatible with Brand Ingersoll Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number P1.5IU-A9, Compatible Grainger Part Number 60KR42, 61DA40, Compatible Product Type Air Compressors, Compatible Series Not Applicable, Number of Pieces 3, Includes (2) Air Filter Elements, (1) 1 L Container of All Season Select Lubricant, Overall Length 4.75 in, Overall Width 4.75 in, Overall Height 9.38 in, Standards Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.