Zoro Homepage

Air Compressor Maintenance Kit

  • Mfr # 47853635007-R

  • Zoro # G912924057


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Compressors
Type
Air Compressor Maintenance Kit
Overall Width
9 in
Includes
(2) 1 qt Containers of 4-Cycle Engine Oil, (2) Air Filter Element Replacements, (4) 1 L Containers of All-Season Select Lubricant, (1) Engine Air Filter Element, (1) Engine Oil Filter Element, (1) Engine Pre-Cleaner
Overall Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47853635007-R
Zoro #
G912924057
UPC #
663023176369
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Height
9.5 in
Overall Length
11.25 in

Details

Item
Air Compressor Maintenance Kit
For Use With
Air Compressors
Type
Air Compressor Maintenance Kit
Includes
(2) 1 qt Containers of 4-Cycle Engine Oil, (2) Air Filter Element Replacements, (4) 1 L Containers of All-Season Select Lubricant, (1) Engine Air Filter Element, (1) Engine Oil Filter Element, (1) Engine Pre-Cleaner
Compatible Manufacturer Part Number
2475
Number of Pieces
10
Compatible with Brand
Ingersoll Rand
Product Type
Start Up Kit

Description

Air Compressor Maintenance Kit, Compatible with Brand Ingersoll Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number 2475, Compatible Grainger Part Number 6TFH6, For Use With Air Compressors, Compatible Series Not Applicable, Number of Pieces 10, Includes (2) 1 qt Containers of 4-Cycle Engine Oil, (2) Air Filter Element Replacements, (4) 1 L Containers of All-Season Select Lubricant, (1) Engine Air Filter Element, (1) Engine Oil Filter Element, (1) Engine Pre-Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.