Zoro Homepage

Air Compressor Maintenance Kit

  • Mfr # 47853635009-R

  • Zoro # G912923975


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Compressors
Type
Air Compressor Maintenance Kit
Overall Width
5 in
Includes
(2) 1 qt Containers of Gas Engine Oil, (1) 1 L Container of All Season Select Lubricant, (1) Element Filter, (1) Inlet Filter
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47853635009-R
Zoro #
G912923975
UPC #
663023176383
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
11 in
Overall Length
9 in

Details

Item
Air Compressor Maintenance Kit
For Use With
Air Compressors
Type
Air Compressor Maintenance Kit
Includes
(2) 1 qt Containers of Gas Engine Oil, (1) 1 L Container of All Season Select Lubricant, (1) Element Filter, (1) Inlet Filter
Number of Pieces
6
Compatible Manufacturer Part Number
SS3
Compatible with Brand
Ingersoll Rand
Product Type
Start Up Kit

Description

Air Compressor Maintenance Kit, Compatible with Brand Ingersoll Rand, Type Air Compressor Maintenance Kit, Compatible Manufacturer Part Number SS3, Compatible Grainger Part Number 795CP6, For Use With Air Compressors, Compatible Series Not Applicable, Number of Pieces 6, Includes (2) 1 qt Containers of Gas Engine Oil, (1) 1 L Container of All Season Select Lubricant, (1) Element Filter, (1) Inlet Filter, Overall Length 9 in, Overall Width 5 in, Overall Height 11 in, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.