Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 74 fl oz Oil Capacity, 2 Cylinder

  • Mfr # 2545

  • Zoro # G2397753


product price:  $3,277.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2 hp, 10 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2545
Zoro #
G2397753
UPC #
094700356642
Country of Origin
United States

Dimensions

Flywheel Dia.
17 39/64 in
Overall Depth
25.81 in
Sheave Size @ 1725 RPM
5 3/4 in, 8 61/64 in, 11 23/64 in
Overall Height
20.81 in
Overall Width
27.62 in
Bore Dia.
2 3/4 in, 5 in
Stroke Length
3 1/2 in
Bore Diameter
2.75 in, 5 in
Flywheel Diameter
17 9/16 in
Outlet Size
0.75 in

Details

Item
Air Compressor Pump
HP
7 1/2 hp, 10 hp
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
175 psi
Free Air CFM @ Max. Pressure
26.2/35.0
Pump RPM
825, 1,050
NPT Outlet
3/4 in
Groove Quantity
1
Oil Capacity
74 fl oz
Mounting Pattern
11-3/4 in W x 8-1/2 in D
Construction
Cast Iron
Rotation
CW
Valve Type
Finger
Groove Section
B
Flywheel Included
Yes
Weight
300 lb
Outlet Connection Type
NPT
Number of Grooves
1
Maximum Operating Pressure
175 psi
Maximum Output Power
7.5 hp, 10 hp
Free Air Flow Rate @ Maximum Pressure
35.0 cfm @ 175 psi
Duty Cycle
Continuous
Pump Speed
1,050 RPM
Lubrication Required
Yes
Type
Splash Lubricated, Type 30 Air Compressor

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 7.5 hp, 10 hp, Free Air Flow Rate @ Maximum Pressure 35.0 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 17 9/16 in, Flywheel Included Yes, Pump Speed 1,050 RPM, Duty Cycle Continuous, Construction Cast Iron, Groove Section B, Number of Grooves 1, Valve Type Finger, Rotation CW, Stroke Length 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.