Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Pump, 3 hp, 1 Stage, 16.9 fl oz Oil Capacity, 2 Cylinder

  • Mfr # SS3 Bare

  • Zoro # G7617617


product price: $703.99
/ea
Free Shipping & Returns

Key Features

HP
3 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
135 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3 Bare
Zoro #
G7617617
UPC #
094703389197
Country of Origin
Mexico

Dimensions

Flywheel Dia.
12 1/2 in
Sheave Size @ 3450 rpm
4 13/64 in
Overall Depth
12 in
Overall Width
13 in
Stroke Length
2 in
Bore Dia.
2 3/4 in
Overall Height
15 in
Outlet Size
0.37 in
Bore Diameter
2.75 in
Flywheel Diameter
12 1/2 in

Details

Item
Air Compressor Pump
HP
3 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
135 psi
Free Air CFM @ Max. Pressure
10.3
Pump RPM
1,200
NPT Outlet
3/8 in
Groove Quantity
1
Oil Capacity
16.9 fl oz
Valve Type
Finger
Construction
Cast Iron
Valve Material
Stainless Steel
Mounting Pattern
13 in W x 15 in D
Groove Section
A
Rotation
CCW
Flywheel Included
Yes
Weight
48 lb
Features
Removable Cylinders
Number of Grooves
1
Lubrication Required
Yes
Pump Speed
1,200 RPM
Free Air Flow Rate @ Maximum Pressure
10.3 cfm @ 135 psi
Cylinder Material
Cast Iron
Maximum Output Power
3 hp
Duty Cycle
Continuous
Outlet Connection Type
NPT
Maximum Operating Pressure
135 psi
Type
Single Stage Air Compressor

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 10.3 cfm @ 135 psi, Number of Cylinders 2, Maximum Operating Pressure 135 psi, Flywheel Diameter 12 1/2 in, Flywheel Included Yes, Pump Speed 1,200 RPM, Duty Cycle Continuous, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Finger, Valve Material Stainless Steel, Cylinder Material Cast Iron, Rotation CCW, Stroke Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.