Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Pump, 5 hp, 1 Stage, 40 fl oz Oil Capacity, 2 Cylinder

  • Mfr # SS5 Bare

  • Zoro # G8482871


product price: $819.99
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
135 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS5 Bare
Zoro #
G8482871
UPC #
094703256758
Country of Origin
Mexico

Dimensions

Flywheel Dia.
14 1/2 in
Sheave Size @ 1725 RPM
4 in
Overall Height
17 in
Overall Width
15 in
Overall Depth
14 in
Outlet Size
0.5 in
Flywheel Diameter
14 1/2 in

Details

Item
Air Compressor Pump
HP
5 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Max. Pressure
135 psi
Free Air CFM @ Max. Pressure
4
Pump RPM
1,000
NPT Outlet
1/2 in
Groove Quantity
1
Oil Capacity
40 fl oz
Rotation
CCW
Groove Section
A
Flywheel Included
Yes
Mounting Pattern
6-19/16 in W x 6-5/32 in D
Construction
Cast Iron
Valve Type
Finger
Valve Material
Stainless Steel
Cylinder Material
Cast Iron
Maximum Output Power
5 hp
Weight
95 lb
Outlet Connection Type
NPT
Lubrication Required
Yes
Features
Removable Cylinders
Number of Grooves
1
Pump Speed
1,000 RPM
Free Air Flow Rate @ Maximum Pressure
16.3 cfm @ 135 psi
Maximum Operating Pressure
135 psi
Duty Cycle
Continuous
Type
Single Stage Air Compressor

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.3 cfm @ 135 psi, Number of Cylinders 2, Maximum Operating Pressure 135 psi, Flywheel Diameter 14 1/2 in, Flywheel Included Yes, Pump Speed 1,000 RPM, Duty Cycle Continuous, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Finger, Valve Material Stainless Steel, Cylinder Material Cast Iron, Rotation CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.