Air Cut Off Tool, Ind Duty, 20k rpm, 25 cfm

  • Mfr # G1A200RH63

  • Zoro # G2103507


product price:  $887.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy Duty
Free Speed
20,000 RPM
Wheel Dia.
3 in
CFM @ Full Load
25.0
HP
0.4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1A200RH63
Zoro #
G2103507
UPC #
663024004197
Country of Origin
Mexico

Dimensions

Wheel Dia.
3 in
Overall Length
6 in
Spindle Dia.
3/8
Max. Wheel Thickness
1/4 in
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in
Wheel Diameter
3 in

Details

Item
Angle Grinder
Duty
Heavy Duty
Free Speed
20,000 RPM
CFM @ Full Load
25.0
HP
0.4 hp
Housing Material
Composite
Variable Speed
No
Required Pressure
90 psi
Speed Control
Lever
Exhaust
Rear
Guard Material
Steel
Air Inlet
1/4 in NPT Female
Arbor Hole
3/8 in
Lever Type
Safety Lever
Includes
Spindle and Nut Wrenches, Wheel Guard
Handle Material
Composite
Average CFM @ 15 Second Run Time
6.3
Min. Hose
3/8 in
Standards
EN ISO 11148-7, EN ISO 15744, EN ISO 28927-1, EN ISO 28927-4
Anti-Restart Technology
No
Reach
Standard Reach
Tool Weight
1.3 lb
Switch Location
Top
Air Inlet Gender
Female
Anti-Vibration Technology
Yes
Power Source
Air Powered
Guard Adjustment
Tooled Adjustable
Exhaust Location
Rear
Air Pressure
90 psi
Switch Type
Lever
Air Consumption
25 cfm
Head Type
Standard Head
Grip Style
Barrel Grip
Number of Speed Settings
1
Horsepower
0.4 hp
Max. Speed
20,000 RPM
Tether Style
Not Tether Capable
Vibration Level
10.2 m/sq sec
Grinder Type
Type 1
Throttle Type
Lever
For Wheel Type
Type 1
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Grip Material
Composite

Description

Air Angle Grinder, Wheel Diameter 3 in, Horsepower 0.4 hp, For Wheel Type Type 1, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.