Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Die Grinder

  • Mfr # 409

  • Zoro # G002595860


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 7/8 in
Air Inlet
1/4 in NPT
Horsepower
0.5 hp
Max. Speed
27,000 RPM
Duty
Medium Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409
Zoro #
G002595860
UPC #
663023114378
Country of Origin
China

Dimensions

Overall Length
5 7/8 in
Min. Hose Size
3/8 in, 10 mm
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in, 6mm

Details

Item
Die Grinder
Air Inlet
1/4 in NPT
Horsepower
0.5 hp
Max. Speed
27,000 RPM
Duty
Medium Duty
Grinder Orientation
Straight
Handle Material
Aluminum
Tool Weight
1.2 lb
Air Pressure
90 psig
Exhaust Location
Rear
Power Source
Air Powered
Vibration Level
6.4 m/sq sec
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Safety Stop Mechanisms
Locking Throttle Lever
Tool Style
Straight
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Application
Deburring, Porting, Smoothing Sharp Edges, Weld Cleaning
Safety Features
Lever
Features
the Compact 409 Die Grinder Allows You to Reach Tighter Spaces With Ease, This Die Grinder is Lightweight and Ergonomic, so you can do More Work for Longer Stretches of Time, With a Locking Throttle Lever That Resets Each Time the Lever is Released, the 409 Increases Operator Safety by Preventing Accidental Throttle Operation
Free Speed
27,000 RPM
Includes
Tool; (2) Wrenches; 6mm Collet and Manuals
Grinder Type
Straight

Description

Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, 6mm, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Max. Speed 27,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT, Tool Style Straight, Kit Contents (1) Bare Tool, Safety Stop Mechanisms Locking Throttle Lever, Safety Features Lever, Anti-Restart Technology Yes, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.