Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Disc Sander, Industrial, 0.4 HP

  • Mfr # G1A200RS4

  • Zoro # G1221665


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.4 HP
Spindle Size
1/4"-20
Average CFM @ 15 Second Run Time
6 cfm
CFM @ Full Load
25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1A200RS4
Zoro #
G1221665
UPC #
663024004715
Country of Origin
Mexico

Dimensions

Spindle Size
1/4"-20
Overall Length
6"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
6 in
Spindle Thread Size
1/4 in - 20
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in

Details

Item
Angle Belt Sander
Duty
Industrial
HP
0.4 HP
Average CFM @ 15 Second Run Time
6 cfm
CFM @ Full Load
25 cfm
Free Speed
20,000 rpm
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
No
Air Inlet
1/4" NPT
Application
Sanding of Metals, Plastics, Wood, Rust Removal or Sanding Large Amounts of Materials Quickly, Industrial
Housing Material
Composite
Throttle
Lever
Tool Weight
1.1 lb
Features
Equipped with a Spring-Loaded Latch, Harsh Environments and Repeated Drops
Product Type
Air-Powered Disc Sander
Abrasive Mount Type
Threaded Shank
Average Flow Rate
6 cfm
Grip Type
Right Angle with Side Handle
Tool Series
G1 Series
Horsepower
0.4 hp
Exhaust Location
Rear
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Sound Level (dB)
94.6 dBA
Speed Settings
Variable
Maximum Disc Speed
20,000 RPM
Air Consumption
25 cfm
Maximum Motor Speed
20,000 RPM
Sound Level
94.6 dBA

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes Not Applicable, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter Not Applicable, Maximum Disc Speed 20,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 25 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.