Zoro Homepage

Air Drill 12 Keyless Chuck

  • Mfr # IRT7803AKC

  • Zoro # G807878755


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Capacity Max.
45295
Features
Sturdy aluminum housing; Variable speed throttle; Keyless Chuck
Type
Drill
Handle Type
Pistol Grip
Air Cons. @ Load (cfm)
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT7803AKC
Zoro #
G807878755
UPC #
-
Country of Origin
China

Dimensions

Min Hose Size (in)
45359
Length (In)
8.7

Details

Capacity Max.
45295
Features
Sturdy aluminum housing; Variable speed throttle; Keyless Chuck
Type
Drill
Handle Type
Pistol Grip
Air Cons. @ Load (cfm)
27
Free Speed (RPM)
500
Rated Power (hp)
0.5
Series
7803
Actuation
Trigger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.