Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Keyed Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP

  • Mfr # 7802RA

  • Zoro # G1946953


product price: $208.99
/ea
Free Shipping & Returns

Key Features

HP
0.5
HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
26.0
Air Inlet
1/4 in NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7802RA
Zoro #
G1946953
UPC #
663023019659
Country of Origin
China

Dimensions

Chuck Size - Air Drills
3/8 in
Min. Hose Size
3/8 in
Overall Length
7 1/2 in
Chuck Size
3/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Height
4 in
Overall Width
7 1/4 in

Details

Item
Drill
HP
0.5
HP - Air Tools
0.50
CFM @ Full Load
26.0
Air Inlet
1/4 in NPTF
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 psi
Free Speed
2,000 RPM
Duty Cycle - Air Tools
General Duty
Handle Material
Aluminum
Drill Chuck Type
Keyed
Duty
General
Body Style - Air Tools
Pistol
Average CFM @ 15 Second Run Time
4.00
Variable Speed
Yes
Includes
Chuck Key
Throttle Type
Trigger
Housing Material
Aluminum
Bearings
Ball and Roller
Gear Train
Planetary
Style
Pistol
Tool Weight
2.9 lb
Item - Air Drills
Air Drill
Handle Type
Pistol Grip
Reversible
Yes
Duty Rating
General Duty
Horsepower
0.5 hp
Noise Level
94 dB
Chuck Material
Metal/Plastic
Vibration Level
2.8 m/sq sec
Bearing Design
Ball and Roller
Air Consumption
26 cfm
Power Source
Air-Powered
Air Pressure
90 psi
Exhaust Location
Handle

Description

Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,000 RPM, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 26.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Ball and Roller, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 1/2 in, Tool Weight 2.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.