Zoro Homepage

Air Drill, In-Line Style, 1/2" Chuck

  • Mfr # 8265-25-3

  • Zoro # G5901749


product price: $4,628.99
/ea
Free Shipping & Returns

Key Features

HP - Air Tools
0.75
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
29.0
Stroke Length
3 in
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8265-25-3
Zoro #
G5901749
UPC #
-
Country of Origin
Mexico

Dimensions

Chuck Size - Air Drills
1/2 in
Stroke Length
3 in
Min. Hose Size
3/8 in
Overall Length
24 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/2 in
Overall Width
6 1/2 in
Overall Height
7 in

Details

Item
Drill
HP - Air Tools
0.75
CFM @ Full Load
29.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 psi
Free Speed
2,500 RPM
Duty Cycle - Air Tools
Industrial Duty
Tool Weight
10 lb
Throttle Type
Needle Valve Control
Bearings
Ball
Body Style - Air Tools
Inline
Housing Material
Metal
Variable Speed
No
Gear Train
Planetary
Average CFM @ 15 Second Run Time
7.20
Includes
1/4 in Capacity Chuck, Pneumatic Controls Interface Kit
Item - Air Drills
Air Drill
Drill Chuck Type
Keyed
Handle Type
Inline
Drilling Capacity in Wood
7/16 in
Horsepower
0.75 hp
Air Pressure
90 psi
Drilling Capacity in Aluminum
5/16 in
Application
Secondary Machining Applications
Noise Level
77 dB
Air Consumption
29 cfm
Chuck Material
Metal/Plastic
Duty Rating
Industrial Duty
Power Source
Air-Powered
Bearing Design
Ball
Reversible
Yes
Drilling Capacity in Steel
3/16 in

Description

Air-Powered Drill, Reversing Yes, Inline Body Style - Air Tools, Free Speed 2,500 RPM, Average CFM @ 15 Second Run Time 7.20, CFM @ Full Load 29.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Variable Speed No, Throttle Type Needle Valve Control, Bearings Ball, Housing Material Metal, Gear Train Planetary, Overall Length 24 in, Tool Weight 10 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.