Zoro Homepage

Air Drill, In-Line Style, 3/8" Chuck

  • Mfr # 8255-A14-2

  • Zoro # G5808588


product price: $3,857.99
/ea
Free Shipping & Returns

Key Features

HP - Air Tools
0.50
Chuck Size - Air Drills
3/8 in
CFM @ Full Load
23.0
Stroke Length
2 in
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8255-A14-2
Zoro #
G5808588
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size - Air Drills
3/8 in
Stroke Length
2 in
Min. Hose Size
5/16 in
Overall Length
20 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
3/8 in
Overall Height
6 1/8 in
Overall Width
5 3/4 in

Details

Item
Drill
HP - Air Tools
0.50
CFM @ Full Load
23.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
Yes
Required Pressure
90 psi
Free Speed
1,400 RPM
Duty Cycle - Air Tools
Industrial Duty
Item - Air Drills
Air Drill
Includes
3/8 in Capacity Chuck, Pneumatic Controls Interface Kit
Body Style - Air Tools
Inline
Throttle Type
Needle Valve Control
Tool Weight
10 lb
Average CFM @ 15 Second Run Time
5.75
Housing Material
Metal
Variable Speed
No
Bearings
Ball
Gear Train
2-Step Planetary
Handle Type
Inline
Drill Chuck Type
Keyed
Horsepower
0.5 hp
Air Consumption
23 cfm
Chuck Material
Metal/Plastic
Drilling Capacity in Wood
3/8 in
Bearing Design
Ball
Drilling Capacity in Steel
1/4 in
Application
Secondary Machining Applications
Power Source
Air-Powered
Duty Rating
Industrial Duty
Reversible
Yes
Drilling Capacity in Aluminum
5/16 in
Air Pressure
90 psi

Description

Drill, HP - Air Tools 0.50, Chuck Size - Air Drills 3/8 in, Drill Chuck Type - Air Drills Keyed, Reversing Yes, Inline Body Style - Air Tools, Free Speed 1,400 RPM, Industrial Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 5.75, CFM @ Full Load 23.0, Required Pressure 90 psi, Min. Hose Size 5/16 in, Variable Speed No, Throttle Type Needle Valve Control, Bearings Ball, Housing Material Metal, Gear Train 2-Step Planetary, Overall Length 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.