Zoro Homepage

Air Drill, Industrial, Pistol, 1/2 In.

  • Mfr # 7ANST8

  • Zoro # G2460577


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

HP
0.75
HP - Air Tools
0.75
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
22.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ANST8
Zoro #
G2460577
UPC #
663023012568
Country of Origin
Mexico

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
3/8 in
Overall Length
8 3/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/2 in
Overall Height
2 3/4 in
Overall Width
6 3/4 in

Details

Item
Drill
HP
0.75
HP - Air Tools
0.75
CFM @ Full Load
22.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
900 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
10 to 270 in-lb
Includes
Chuck Key
Bearings
Double Row Ball
Drill Chuck Type
Keyed
Throttle Type
Trigger
Body Style - Air Tools
Pistol
Duty
Industrial
Item - Air Drills
Air Drill
Housing Material
Skinsulate
Style
Pistol
Variable Speed
Yes
Gear Train
Planetary
Average CFM @ 15 Second Run Time
6.25
Tool Weight
3.2 lb
Handle Material
Aluminum
Handle Type
Pistol Grip
Power Source
Air-Powered
Air Pressure
90 psi
Horsepower
0.75 hp
Exhaust Location
Handle
Vibration Level
2.5 m/sq sec
Chuck Material
Metal/Plastic
Air Consumption
25 cfm
Bearing Design
Double Row Ball
Noise Level
82 dB
Duty Rating
Industrial Duty
Side to Center
7/8 in
Reversible
No

Description

Drill, Pistol Body Style - Air Tools, Free Speed 900 RPM, Torque 10 to 270 in-lb, Average CFM @ 15 Second Run Time 6.25, CFM @ Full Load 22.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Trigger, Bearings Double Row Ball, Housing Material Skinsulate, Gear Train Planetary, Overall Length 8 3/4 in, Tool Weight 3.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.