Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Drill, Industrial, Right Angle, 1/2 In.

  • Mfr # 7LN3A44

  • Zoro # G1576802


product price: $1,773.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

HP
0.75
HP - Air Tools
0.75
Chuck Size - Air Drills
1/2 in
CFM @ Full Load
26.0
Air Inlet
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7LN3A44
Zoro #
G1576802
UPC #
663023012599
Country of Origin
Mexico

Dimensions

Chuck Size - Air Drills
1/2 in
Min. Hose Size
1/4 in
Overall Length
11 1/8 in
Air Inlet Size - Air Tools
1/4 in NPT
Chuck Size
1/2 in
Right Angle Length
4 1/8 in
Overall Width
6 5/8 in
Overall Height
4 1/8 in

Details

Item
Drill
HP
0.75
HP - Air Tools
0.75
CFM @ Full Load
26.0
Air Inlet
1/4 in NPT
Drill Chuck Type - Air Drills
Keyed
Reversing
No
Required Pressure
90 psi
Free Speed
600 RPM
Duty Cycle - Air Tools
Industrial Duty
Torque
255 in-lb
Average CFM @ 15 Second Run Time
6.50
Tool Weight
4.2 lb
Includes
Chuck Key
Bearings
Double Row Ball
Duty
Industrial
Item - Air Drills
Air Drill
Drill Chuck Type
Keyed
Body Style - Air Tools
Right Angle
Handle Material
Aluminum
Variable Speed
Yes
Throttle Type
Lever
Style
Right Angle
Housing Material
Metal
Handle Type
Pistol Grip
Gear Train
Planetary
Vibration Level
3.9 m/sq sec
Bearing Design
Double Row Ball
Noise Level
82 dB
Duty Rating
Industrial Duty
Exhaust Location
Handle
Air Consumption
26 cfm
Air Pressure
90 psi
Chuck Material
Metal/Plastic
Power Source
Air-Powered
Side to Center
3/4 in
Horsepower
0.75 hp
Reversible
No

Description

Drill, Right Angle Body Style - Air Tools, Free Speed 600 RPM, Torque 255 in-lb, Average CFM @ 15 Second Run Time 6.50, CFM @ Full Load 26.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Aluminum, Variable Speed Yes, Throttle Type Lever, Bearings Double Row Ball, Housing Material Metal, Gear Train Planetary, Overall Length 11 1/8 in, Right Angle Length 4 1/8 in, Tool Weight 4.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.